Shop All Sanitary Tube Fittings
Steel & Obrien
2" Tri-Clamp End Tee, Short Outlet - 316SS
Mfr # 7MPS-2-316
Zoro # G5192650
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 2"
- Basic Pipe Fitting Shape Tee
- Specific Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 7MPS-2-316
- Zoro # G5192650
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Tee |
Body Material | 316 Stainless Steel |
Standards | 3A |
Description
7MPS - CLAMP SHORT OUTLET TEE - 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Union, 316 SS, 1", Female BSPP, Class 150 (ZUSA-PF-7509)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Stub End Type A Sch 10 (4381023040)
- DANCO FLANGE FOR BELL STYLE (9D00080615)
- DELTA Manual, 4" Mount, Commercial 3 Hole Bathroom Faucet (501-DST)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-2.5-7-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Hose Barb - 2.312" Long 316SS (14MPHR-2-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-1.5-304)
- STEEL & OBRIEN 4" Plain Bevel Seat Solid Endcap - .812" Long 316SS (16A-4-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1.5-316)
- STEEL & OBRIEN Stationary Spray Ball Type A 360 Deg. w/Clip - 316SS (SBSA-1.5X3.5-316)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS1.5)
- Steel & Obrien Sanitary Tube Fittings