Shop All Sanitary Tube Fittings
Steel & Obrien
2" Tri-Clamp End Lateral Wye (Y) - 316SS
Mfr # 28AMP-2-316
Zoro # G5962851
original price:
$251.39
22% off
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Wye
- Standards 3A
- Specific Pipe Fitting Shape Wye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 28AMP-2-316
- Zoro # G5962851
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Wye |
Standards | 3A |
Specific Pipe Fitting Shape | Wye |
Body Material | 316 Stainless Steel |
Description
28AMP - LATERAL WYE, CLAMP ENDS - 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Integral Stop Stem Structure (060058A)
- DIXON Cam and Groove Type DC Dust Cap SS, 3" (300-DC-SS)
- PARKER 1/4" FNPT SS Cross (4 FX-SS)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361330400)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-1.5-316)
- STEEL & OBRIEN 1" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-1-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-2.5-316)
- STEEL & OBRIEN 2" x 1" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-2X1-PL-316)
- STEEL & OBRIEN 4" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-4-1-316)
- STEEL & OBRIEN 3" Tri-Clamp End 45 Degree Elbow - 304SS (2KMP-3-304)
- VNE Elb 90 deg., Tang One End Clamp, T316L (E2C-6L2.5)
- Steel & Obrien Tube Fittings