Shop All Check Valves
Steel & Obrien
2" Tri-Clamp End Disk Type Check Vakve - 3.36" Long 316SS
Mfr # 45MP-2-CD-316
Zoro # G5413665
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2"
- Connection Type Clamp
- Body Material 316 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 45MP-2-CD-316
- Zoro # G5413665
- Country of Origin China
- Category Check Valves
Dimensions
Tube Size | 2" |
Details
Connection Type | Clamp |
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Fitting Connection Type | Clamp |
Description
45MP - CHECK VALVE - CLAMP ENDS - 2" X 3.36" OAL, These stainless steel sanitary Check Valves allow product to flow in one direction while preventing flow in the opposite direction by using a spring-loaded disc that is kept open by line pressure and closes once the pressure is reduced. , Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE Multi-Size Pneumatic Test Plug 3" to 4" (83234)
- STIEBEL ELTRON 120VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 1800 W, 1 Phase (Mini-E 2-1)
- ZURN 3.5 gpf, Manual Flush Valve, 1 in IPS Inlet (Z6000-X)
- BECK 3/4" x 12" Black Pipe Nipple Sch XXH (0332717206)
- STEEL & OBRIEN 2" Tri-Clamp End Ball Type Check Valve - Ptfe Ball - 316SS (45BYMP-2-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Disk Type Check Vakve - 3.36" Long 316SS (45MP-1.5-CD-316)
- STEEL & OBRIEN 3" Tri-Clamp End Disk Type Check Vakve - 3.36" Long 316SS (45MP-3-CD-316)
- STEEL & OBRIEN 4" Tri-Clamp End Disk Type Check Vakve - 4.03" Long 316SS (45MP-4-CD-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Ball Type Check Valve - Ptfe Ball - 316SS (45BYMP-2.5-316)
- MILWAUKEE VALVE 2" Threaded Low Lead Bronze Spring Check Valve (UP548T 2)
- LEGEND VALVE 1" T-611 PVC CHECK VALVE (203-105)
- Steel & Obrien Check Valves