Shop All Check Valves
Steel & Obrien
2" Tri-Clamp End Ball Type Check Valve - Ptfe Ball - 316SS
Mfr # 45BYMP-2-316
Zoro # G5412843
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2"
- Connection Type Clamp
- Body Material 316 Stainless Steel
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 45BYMP-2-316
- Zoro # G5412843
- Country of Origin China
- Category Check Valves
Dimensions
Tube Size | 2" |
Details
Connection Type | Clamp |
Body Material | 316 Stainless Steel |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
45BYMP - CLAMP BALL CHECK VALVE - PTFE BALL - 2", These stainless steel sanitary Ball Check Valves prevent back flow, while allowing full flow of product during processing. Product flow pushes the ball into the larger trap and out of the product stream. When product flow stops, the ball returns to the closed position preventing back flow. , Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Clamp, 1-1/2 In Wall, 7/8 In (UX7815)
- SPEARS 1/4-Turn Stop, Straight, 1/2 Inx3/8 In (7422CM-073)
- WESTWARD Bench Yoke Vise, 1/8 to 4 in (22XP97)
- KOHLER Exhale Wall-Mount Supply Elbow (98352-BN)
- STEEL & OBRIEN 2" Tri-Clamp End Disk Type Check Vakve - 3.36" Long 316SS (45MP-2-CD-316)
- STEEL & OBRIEN 3" Tri-Clamp End Disk Type Check Vakve - 3.36" Long 316SS (45MP-3-CD-316)
- STEEL & OBRIEN 4" Tri-Clamp End Disk Type Check Vakve - 4.03" Long 316SS (45MP-4-CD-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Disk Type Check Vakve - 3.36" Long 316SS (45MP-1.5-CD-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Ball Type Check Valve - Ptfe Ball - 316SS (45BYMP-2.5-316)
- BOOKAZINE 1.5 in. Single Union Spring Check Valve - Corrosion Resistant (TI985411)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 4", PVC/FPM, Socket (TC1400S)
- Steel & Obrien Valves