Shop All Sanitary Tube Fittings
Steel & Obrien
2" Tri-Clamp End 90 Degree Elbow - 304SS
Mfr # 2CMP-2-304
Zoro # G5961774
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Standards 3A
- Specific Pipe Fitting Shape 90 Degree Elbow
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 2CMP-2-304
- Zoro # G5961774
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Elbow |
Description
2CMP - CLAMP 90 DEGREE ELBOW - 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Dwv Cut Pipe 1-1/2X2 Ft (PVC 07112 0200)
- ZORO SELECT 2" x 2" x 3/4" FNPT Galvanized Reducing Tee (0811049410)
- ZORO SELECT Shower Curtain Hooks, Zamac Silver (01-R9689H)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/8 In. (502 1/8)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-1.5-304)
- STEEL & OBRIEN 1" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-1-304)
- STEEL & OBRIEN 3" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-3-304)
- STEEL & OBRIEN 1" Clamp x Flange Adapter - 1-5/8" Long 304SS (38MP-1-304)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp End Tee - 316SS SF4 (S7MP-1.5-PM-316)
- STEEL & OBRIEN 1-1/2" Plain John Perry Short Weld Ferrule - .719" Long 316SS (14PRFJP-1.5-316)
- STEEL & OBRIEN 2" Tri-Clamp Vacuum Breaker Vent Valve 316SS (16AMPVB-2-316)
- Steel & Obrien Sanitary Tube Fittings