Shop All Sanitary Tube Fittings
Steel & Obrien
2" Tri-Clamp End 45 Degree Elbow - 304SS
Mfr # 2KMP-2-304
Zoro # G5963140
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Shape Elbow
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 2KMP-2-304
- Zoro # G5963140
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Standards | 3A |
Body Material | 304 Stainless Steel |
Description
2KMP - CLAMP 45 DEGREE ELBOW - 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC Air Vac Valve, FNPT, 2 x 1/2, CI (48A)
- ZORO SELECT 4" Clamp T316L SS Short Ferrule (EG2CS-6L4.0)
- KINGSTON BRASS KS3782AL Restoration Bridge Kitchen Faucet, Polished Brass (KS3782AL)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- STEEL & OBRIEN 3" Tri-Clamp End 45 Degree Elbow - 304SS (2KMP-3-304)
- STEEL & OBRIEN 3" Tri-Clamp End Equal Tee - 304SS (7MP-3-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-2.5-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-3-304)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-2-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-1.5-7-304)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2.5-1-304)
- Steel & Obrien Tube Fittings