Shop All Sanitary Tube Fittings
Steel & Obrien
2" Swivel Joint Clamp Assembly - 304SS
Mfr # A12MPS-2-304
Zoro # G5159574
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish Unpolished
- Basic Pipe Fitting Shape Assembly
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # A12MPS-2-304
- Zoro # G5159574
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | Unpolished |
Basic Pipe Fitting Shape | Assembly |
Body Material | 304 Stainless Steel |
Description
A12MPS - SWIVEL JOINT CLAMP - 2", Wider than a standard clamp, swivel joint clamps are shipped as an assembly including at clamp, gasket, and collar that encircles the connection allowing for the joint to move smoothly when the clamp is tightened.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 5" Black Pipe Nipple Sch 80 (40508)
- PROLINE SERIES Evaporative Cooler Float Valve, 1/4" PK20 (109-901)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 3/4 in Pipe Size (838-210)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve (S-150G)
- STEEL & OBRIEN 1-1/2" Swivel Joint Clamp Assembly - 304SS (A12MPS-1.5-304)
- STEEL & OBRIEN 2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-2X.75-316)
- STEEL & OBRIEN 3" Tri-Clamp End x Heavy Tank Weld - 1.812" Long 316SS (14MPW-3-316)
- STEEL & OBRIEN 4" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-4-304)
- STEEL & OBRIEN 2" Back-Up Flange (150# Bolt Pattern) - .438" Long 304SS (38SL-2-304)
- STEEL & OBRIEN 6" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 316SS (14WMP-6-316)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS2.0)
- Steel & Obrien Tube Fittings