Shop All Sanitary Tube Fittings
Steel & Obrien
2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS
Mfr # 13H-2-304
Zoro # G5235314
original price:
$24.71
33% off
new price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Bevel Seat
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Nut
- Body Material 304 Stainless Steel
- Specific Pipe Fitting Shape Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13H-2-304
- Zoro # G5235314
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Bevel Seat |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Nut |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Nut |
Description
13H - HEX NUT - 2", Threaded hex nut that captures other Bevel Seat components to create a leak-proof, secure, and rigid connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1" Polypropylene Part DP (3E10DPPP)
- COLDER Inline Insert, Acetal, Straight-Through (PLC24004)
- LEGEND VALVE 3/4" T-4442NL IPS-PAK TEE (313-390NL)
- KOHLER Composed Valve Trim With Diverter And (T73117-4-CP)
- STEEL & OBRIEN 1-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-1.5-304)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-3-304)
- STEEL & OBRIEN 2-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-2.5-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 316SS (14MPHT-2-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-1.5-316)
- STEEL & OBRIEN 4" Butt Weld End Short 45 Deg. Elbow - 304SS Polished (2WK-4-7-304)
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 45 Degree Elbow (V2WK4.0)
- Steel & Obrien Sanitary Tube Fittings