Shop All Sanitary Tube Fittings
Steel & Obrien
2" Female I-Line End x Short Butt Weld - 1.036" Long 304SS
Mfr # 15WI-2-304
Zoro # G5221393
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type I-Line
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 2"
- Standards 3A
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 15WI-2-304
- Zoro # G5221393
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | I-Line |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Ferrule |
Specific Pipe Fitting Shape | Ferrule |
Description
15WI - FEMALE I-LINE WELD FERRULE - 2", These stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Female Coupler x FNPT 316 SS Coupler (3LW99)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Sch. 80 Slip X Slip PVC Coupling (PVC 08100 1400HA)
- KOHLER Ladena 23-1/4" X 16-1/4" X 8-1/8" Und (2215-0)
- SOUTHLAND 1 In. x 3 In. Schedule 40 Steel Black Iron Nipple (20604)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-2.5-304)
- STEEL & OBRIEN 3/4" Butt Weld End Long Tee - 316SS Unpolished (7W-.75-1-316)
- STEEL & OBRIEN 4" x 3" Ecc. Butt Weld Reducer - 4" Long 304SS Polished (32W-4X3-7-304)
- STEEL & OBRIEN 2" Tri-Clamp End Equal Tee - 304SS (7MP-2-304)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Concentric Reducer - 3" Long 304SS (31-14MP-1.5X1-304)
- STEEL & OBRIEN 2-1/2" x 2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-2.5X2-PL-316)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L.5-PL)
- Steel & Obrien Sanitary Tube Fittings