Shop All Sanitary Tube Fittings
Steel & Obrien
2" Clamp x Flange Adapter - 1.688" Long 316SS
Mfr # 38MP-2-316
Zoro # G5499199
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Adapter
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Flange
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 38MP-2-316
- Zoro # G5499199
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Adapter |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Flange |
Body Material | 316 Stainless Steel |
Description
38MP - CLAMP X FLANGE ADAPTER - 2" X 2" X 1-11/16" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Strainer Group for Item Nos. 1555 And 1655, Polished Chrome (G-218-A)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, 316SS (CN56PS6)
- TEMPLETON KVPB30MB1 Vanity & Sink with Brass Pedestal (KVPB30MB1)
- NIBCO Gate Valve, Class 125, 2-1/2 In., Flange (F619RW 2 1/2)
- STEEL & OBRIEN 2-1/2" Clamp x Flange Adapter - 1.688" Long 316SS (38MP-2.5-316)
- STEEL & OBRIEN 1" Clamp x Flange Adapter - 1-5/8" Long 316SS (38MP-1-316)
- STEEL & OBRIEN 1/2" x 3/8" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-.50X.375-316)
- STEEL & OBRIEN 10" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 316SS (14WMP-10-316)
- STEEL & OBRIEN 2" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 316SS (19MPX-2-316)
- STEEL & OBRIEN 3" Butt Weld Domed Cap - 1-1/4" Long 316SS (16W-3-5-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Light Wall Tank Weld - 4" Long 304SS (14WLMP-4-304)
- Steel & Obrien Sanitary Tube Fittings