Shop All Butterfly Valves
Steel & Obrien
2" Butterfly Valve, Trigger Handle/Weld Ends, 316-Viton
Mfr # BFVTW-2-316-VITON
Zoro # G5234221
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Tube Size 2"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVTW-2-316-VITON
- Zoro # G5234221
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2" |
Details
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Butt Weld |
Description
BFVTW - BUTTERFLY VALVE, TRIGGER HANDLE / WELD ENDS - 2", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow and designed to connect to tubing for a permanent and flush welded connection. Handle design with squeezable trigger allows valve to be manually locked into several positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Sch. 40 PVC Tub Waste Closing Overflow in Polished Nickel (D493244CHM-05)
- GROHE Universal Pull Out Spray (46590000)
- FESTO Push-In Fitting QSM-M6-6 (QSM-M6-6)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Center-Center Fitting Size: 4" (1137-AELS)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Epdm (BFVMTC-1.5-304-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-3-304-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-2-316-EPDM)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-1.5-316-VITON)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton (BFVPW-3-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2-316-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-2.5-316-VITON)
- Steel & Obrien Valves