Shop All Butterfly Valves
Steel & Obrien
2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton
Mfr # BFVTC-2-304-VITON
Zoro # G5234440
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Tube Size 2"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVTC-2-304-VITON
- Zoro # G5234440
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2" |
Details
Body Material | 304 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Description
BFVTC - BUTTERFLY VALVE, TRIGGER HANDLE / CLAMP ENDS - 2", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design with squeezable trigger allows valve to be manually locked into several positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression-Align Brass Tube Nut 100PK (61CA-4)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contemporary Raincan Shower Head (52668-RB)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 249864 1.25 x 8 in. Master Plumber Lavatory Drain Extension Tube - Pack of 5 (249864)
- ANDERSON Green Leaf Nylon 3/4 in. D X 1/2 in. D Adapter (CBA3412BG1)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-1.5-316-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-2.5-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2-316-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-2.5-316-EPDM)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Epdm (BFVMTC-1.5-304-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Viton (BFVAW-2.5-NC-316-VITON)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", CPVC/EPDM, Lever Handle (BYV22040A0EL000)
- Steel & Obrien Valves