Shop All Butterfly Valves
Steel & Obrien
2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton
Mfr # BFVPW-2-316-VITON
Zoro # G5234011
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2"
- Body Material 316 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVPW-2-316-VITON
- Zoro # G5234011
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2" |
Details
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Butt Weld |
Description
BFVPW - BUTTERFLY VALVE, PULL HANDLE / WELD ENDS - 2", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow and designed to connect to tubing for a permanent and flush welded connection. Handle design allows valve to be placed into different positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hood, Drain Assy (77834-CP)
- NIBCO 1" x 1" x 1-1/2" NOM C Copper Bullhead Tee (611BH 1X1X11/2)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1" Pipe Size (1VGA1)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated (Z6920-XL)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2.5-316-VITON)
- STEEL & OBRIEN 1"-3" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-1-304)
- STEEL & OBRIEN 3" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Viton (BFVMTC-3-304-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-2-316-EPDM)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-4-316-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2-304-EPDM)
- HAYWARD FLOW CONTROL Butterfly Valve, 2" PVC/EPDM, Lever Handle (BYCS1020E1LGA)
- Steel & Obrien Butterfly Valves