Shop All Butterfly Valves
Steel & Obrien
2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton
Mfr # BFVPC-2-316-VITON
Zoro # G5234669
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2"
- Body Material 316 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVPC-2-316-VITON
- Zoro # G5234669
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2" |
Details
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Description
BFVPC - BUTTERFLY VALVE, PULL HANDLE / CLAMP ENDS - 2", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design allows valve to be placed into different positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 12" T-550 CARTRIDGE (108-912A)
- STEEL & OBRIEN 1/2" x 3/8" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-.50X.375-316)
- SHARKBITE Pipe Elbow, 3/4 in, Barb, 90 deg Angle, 200 psi Pressure (UC256LFA)
- GROHE Eurocube Wall-Hung Sink, Cho (39656000)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Silicone (BFVAW-2-NC-316-SILICONE-RED)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton (BFVPW-3-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-2-316-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Weld Ends, 304-Viton (BFVTW-2.5-304-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 316-Viton (BFVAC-2-DA-316-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-1.5-316-EPDM)
- GRUVLOK 8100-F 2 EC NBR LOW PR 5POS LVR BFV (7005011160)
- Steel & Obrien Valves