Shop All Butterfly Valves
Steel & Obrien
2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm
Mfr # BFVMTC-2-316-EPDM
Zoro # G5234133
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Tube Size 2"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVMTC-2-316-EPDM
- Zoro # G5234133
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2" |
Details
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Description
BFVMTC - BUTTERFLY VALVE - METAL TRIGGER HANDLE / CLAMP ENDS - 2", Type of quarter-turn stainless steel sanitary valve, these Butterfly Valves use a disc mounted on a rotating shaft to control. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design with stainless steel squeezable trigger allows valve to be manually locked into several positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FIP x SOLV Forged Brass Drop Ear Elbow (440-030NL)
- PENTAIR/OMNIFILTER Standard Sediment Cartridge 10", Single Pack (RSI-SS6-S18)
- KISSLER Tub and Shower Knob Handle Kit, For Moen (46-6797)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 316-Viton (BFVAC-2-DA-316-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-1.5-316-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-3-316-EPDM)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-1.5-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Silicone (BFVAW-2-NC-316-SILICONE-RED)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-2.5-316-VITON)
- GRUVLOK Butterfly Valve (387002520)
- Steel & Obrien Valves