Shop All Butterfly Valves
Steel & Obrien
2" Butterfly Valve, Actuated/Weld Ends/Norm. Open, 316-Silicone
Mfr # BFVAW-2-NO-316-SILICONE-RED
Zoro # G5234809
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Tube Size 2"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVAW-2-NO-316-SILICONE-RED
- Zoro # G5234809
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2" |
Details
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Butt Weld |
Description
BFVAW NO - BUTTERFLY VALVE, ACTUATED / WELD ENDS / NORMALLY OPEN - 2", Commonly referred to as "normally open", these quarter-turn stainless steel sanitary valves use a disc mounted on a rotating spring-loaded shaft operated with an actuator to close and control flow. Designed to connect to tubing for a permanent and flush welded connection. In the event of failure, these valves fail open.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Country Soap/Lotion Dispenser in Satin Nickel (D2175-07)
- ZORO SELECT Coupling Stainless Steel Coupling (SSC400)
- JOMAR VALVE 2" CPVC CTS Solvent Ball Valve (S-605)
- CASH ACME PRESURE RELIF VALV 3/4"" (20166-0030)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-1.5-316-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2-316-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-1.5-316-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Silicone (BFVPC-2-304-SILICONE-RED)
- STEEL & OBRIEN 4" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-4-304)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-3-304-EPDM)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, PTFE Liner (ML224T 4)
- Steel & Obrien Butterfly Valves