Shop All Butterfly Valves
Steel & Obrien
2" Butterfly Valve, Actuated/Weld Ends/Dual Acting, 316-Viton
Mfr # BFVAW-2-DA-316-VITON
Zoro # G5234020
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Tube Size 2"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVAW-2-DA-316-VITON
- Zoro # G5234020
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2" |
Details
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Butt Weld |
Description
BFVAW DA - BUTTERFLY VALVE, ACTUATED / WELD ENDS / DUAL ACTING - 2", Type of quarter-turn stainless steel sanitary valve, these Butterfly Valves use a disc mounted on a rotating shaft that opens and closes to control flow. These valves are assembled with an actuator using air to open or close. Designed to connect to tubing for a permanent and flush welded connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161655)
- ZORO SELECT 4" Black Steel Socket Weld Flange (FLCS1RFSW400)
- RHEEM Upper and Lower Element (SP10552KL)
- KISSLER Basket Strainer, SS, Chrome (59-2015)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-3-316-EPDM)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-1.5-316-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton (BFVPC-3-304-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-2.5-316-VITON)
- STEEL & OBRIEN 1"-3" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-1-304)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 316-Viton (BFVAC-2-DA-316-VITON)
- AMRI AMRI IL-31KF/S9 AMRESIST QUADRA-POWR X QPX1C/MC PNEUMATIC IRON 150 LUGGED 2IN BUTTERFLY VALVE (IL-31KF/S9)
- Steel & Obrien Valves