Shop All Butterfly Valves
Steel & Obrien
2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 304-Silicone
Mfr # BFVAW-2-NC-304-SILICONE-RED
Zoro # G5234422
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Tube Size 2"
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVAW-2-NC-304-SILICONE-RED
- Zoro # G5234422
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2" |
Details
Body Material | 304 Stainless Steel |
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVAW NC - BUTTERFLY VALVE, ACTUATED / WELD ENDS / NORMALLY CLOSED - 2", Commonly referred to as "normally closed", these quarter-turn stainless steel sanitary Butterfly valves use a disc mounted on a rotating spring-loaded shaft to close and control flow. These valves are assembled with an actuator using air to open. Designed to connect to tubing for a permanent and flush welded connection. In the event of failure, these valves fail closed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H007)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 24 In L (4DXT1)
- NEOPERL 2.2 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5501805)
- VELVAC Solenoid Valve, Int. Pilot, 4-Way (320181)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-2-304-VITON)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton (BFVPW-3-316-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Weld Ends, 304-Viton (BFVTW-2.5-304-VITON)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-3-304-EPDM)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-4-304-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-1.5-316-EPDM)
- HAYWARD FLOW CONTROL Butterfly Valve, 2-1/2", PVC/EPDM, Lever Handle (BYCS1025E1LGA)
- Steel & Obrien Butterfly Valves