Shop All Butterfly Valves
Steel & Obrien
2" Butterfly Valve, Actuated/Clamp Ends/Norm. Closed, 304-Silicone
Mfr # BFVAC-2-NC-304-SILICONE-RED
Zoro # G5234851
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2"
- Body Material 304 Stainless Steel
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # BFVAC-2-NC-304-SILICONE-RED
- Zoro # G5234851
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2" |
Details
Body Material | 304 Stainless Steel |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVAC NC - BUTTERFLY VALVE, ACTUATED / CLAMP ENDS / NORMALLY CLOSED - 2", Commonly referred to as "normally closed", these quarter-turn stainless steel sanitary Butterfly valves use a disc mounted on a rotating spring-loaded shaft to close and control flow. These valves are assembled with an actuator using air to open. Designed to create a leak-proof connection to clamp fitting when combined with a gasket and clamp. In the event of failure, these valves fail closed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3" Female Coupler x 2" Male Adapter Reducing Coupling (303B200A)
- TOTO Remote Control Unit Auto Open S550E (THU6055)
- LEGEND VALVE 1/4" x 6 CHROME NIPPLE (311-030CP)
- AIGNEP USA Nickel Plated Brass Reducing Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (82280N-06-04)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-2-304-EPDM)
- STEEL & OBRIEN 4" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-4-304)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-2-316-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-2-304-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-1.5-316-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Silicone (BFVPC-2-304-SILICONE-RED)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- Steel & Obrien Valves