Shop All Sanitary Tube Fittings
Steel & Obrien
2" Butt Weld End x Fnpt Adapter - 1.812" Long 316SS
Mfr # 22WB-2-316
Zoro # G5194443
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Standards 3A
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 22WB-2-316
- Zoro # G5194443
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Adapter |
Description
22WB - WELD X FNPT ADAPTER - 2", Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are adapters that create a transition between butt weld fittings and NPT threaded connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" Pipe Size (8-8 MHLN-B 2.0)
- PARKER Brass Reducing Bushing, MNPT, 1/2" x 3/8" Pipe Size (VS209P-8-6)
- OTC Repair Kit 17 5 Ton Twin (300358)
- JOMAR VALVE 3/8" NPT Nickel Plated Brass Mini Valve (T-84-M)
- STEEL & OBRIEN 1/2" Butt Weld End x Fnpt Adapter - 1-1/4" Long 316SS (22WB-.50-316)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X1-PL-316)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-2-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 45 Deg. Elbow - 304SS Polished (2WK-1.5-7-304)
- STEEL & OBRIEN 1" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1-PL-316)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long Tee - 304SS Unpolished (7W-2.5-1-304)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-1.5X.50-PL-316)
- Steel & Obrien Sanitary Tube Fittings