Shop All Sanitary Tube Fittings
Steel & Obrien
2" Butt Weld End Short Tee - 304SS Unpolished
Mfr # 7WWW-2-1-304
Zoro # G5193901
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 2"
- Specific Pipe Fitting Shape Tee
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 7WWW-2-1-304
- Zoro # G5193901
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Tee |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Tee |
Standards | 3A |
Description
7WWW - BUTT WELD SHORT TEE - UNPOLISHED - 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVIVA Odyssey, 36, Black Wood Marble Top (313613-36-BW)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3" (4308000020)
- KIBI Bathroom Sink Decorative Round Bottle Trap (KBT101BG)
- ZORO SELECT 2" FNPT 304 SS 45 Degree Elbow (404E111N020)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Conc Reducer, 316SS SF1 (S31-1.5X.50-PL-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 304SS (14WMP-4-304)
- STEEL & OBRIEN 1-1/2" x 3/4" Conc. Butt Weld Reducer - 3" Long 316SS Polished (31W-1.5X.75-7-316)
- STEEL & OBRIEN 1" Butt Weld End Long Cross - 316SS Unpolished (9W-1-1-316)
- STEEL & OBRIEN 1" & 1-1/2" x 1/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.25-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Male Pipe Thread - 2.438" Long 304 (21MP-1.5-304)
- STEEL & OBRIEN 3" x 2" BPE Weld End Short Conc Reducer, 3-3/8" Long 316SS SF4 (S31S-3X2-PM-316)
- Steel & Obrien Sanitary Tube Fittings