Shop All Sanitary Tube Fittings
Steel & Obrien
2" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished
Mfr # 2WCL-2-1-304
Zoro # G5491620
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 2"
- Surface Finish Unpolished
- Specific Pipe Fitting Shape 90 Degree Elbow
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 2WCL-2-1-304
- Zoro # G5491620
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Standards | 3A |
Basic Pipe Fitting Shape | Elbow |
Body Material | 304 Stainless Steel |
Description
2WCL - WELD SHORT 90 DEGREE ELBOW - UNPOLISHED - 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 5/16 8" CHROME LOG LIGHTER KEY (102-823)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- SLOAN Plumbing Tube J312A Cp Tube Support 1 1/2 Id 5 C/E (0310090)
- APOLLO PEX 3/4 in. Barb Inlets x 1/2 in. Barb 4-Port PEX Closed Plastic Manifold (PXPA4PTC)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-2.5-304)
- STEEL & OBRIEN 1" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-1-7-304)
- STEEL & OBRIEN 4" Tri-Clamp End x Light Wall Tank Weld - 4" Long 316SS (14WLMP-4-316)
- STEEL & OBRIEN 1" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-1-PL-316)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1.5-PL-316)
- STEEL & OBRIEN 3" x 48" Butt Weld End 45 Deg. Sweep Elbow - 316SS Polished (2KXL-48X3-7-316)
- STEEL & OBRIEN 1" Clamp x Flange Adapter - 1-5/8" Long 316SS (38MP-1-316)
- Steel & Obrien Tube Fittings