Shop All Sanitary Tube Fittings
Steel & Obrien
2" Butt Weld End Long Tee - 304SS Unpolished
Mfr # 7W-2-1-304
Zoro # G5492065
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 2"
- Surface Finish Unpolished
- Standards 3A
- Specific Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 7W-2-1-304
- Zoro # G5492065
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Standards | 3A |
Specific Pipe Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Body Material | 304 Stainless Steel |
Description
7W - BUTT WELD LONG TEE - UNPOLISHED - 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX1)
- MAXPURE 2" Clamp T316L SS Solid End Cap (TEG16A6L2.0-PL)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE02)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048068)
- STEEL & OBRIEN 6" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-6-1-304)
- STEEL & OBRIEN 1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-.50X.375-316)
- STEEL & OBRIEN 3" x 1-1/2" Tri-Clamp Eccentric Reducer - 7" Long 304SS (32-14MP-3X1.5-304)
- STEEL & OBRIEN 3/4" x 1-1/2" BPE Clamp End Instrument Tee - 316SS SF1 (S7IMPS-.75X1.5-PL-316)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp End Reducing Tee - 304SS (7RMP-2.5X2-304)
- STEEL & OBRIEN 2-1/2" x 2" BPE Ext. Tan. Clamp Outlet x Weld Reducing Tee, 316SS SF1 (S7RWWK-2.5X2-PL-316)
- ZORO SELECT 1" Clamp T304 SS Tee (EG71.0)
- Steel & Obrien Sanitary Tube Fittings