Shop All Sanitary Tube Fittings
Steel & Obrien
2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished
Mfr # L2S-2-7-316
Zoro # G5193314
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 2"
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # L2S-2-7-316
- Zoro # G5193314
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Elbow |
Standards | 3A |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Description
L2S - WELD STD 90 ELBOW - 32RA ID, 32RA OD - 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Eljer Trip Lever9", BR Arm, NY Spud n Nut (T01020)
- JONES STEPHENS EZ Close Plastic Seat, Wht, Elongated, With Cover, Elongated, White (C1050S00)
- B & K SOLVENT UNION SCH80 1"" (164-605)
- VIEGA Viega ProPress XL 45 street elbow, 3" x 3" (20673)
- STEEL & OBRIEN 4" x 2" Conc. Butt Weld Reducer - 8" Long 304SS Unpolished (31W-4X2-1-304)
- STEEL & OBRIEN 1" x 1/2" BPE Weld End Long Conc Reducer, 4" Long 316SS SF1 (S31-1X.50-PL-316)
- STEEL & OBRIEN 1-1/2" Conc. Butt Weld Reducer - 1" Long 316SS Unpolished (31W-1.5X1-1-316)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp End x Female Pipe Thread - 1.687" Long 304 (22MP-2X1.5-304)
- STEEL & OBRIEN 1-1/2" Plain Bevel Seat x Heavy Wall Weld - 2.531" Long 316SS (14W-1.5-316)
- STEEL & OBRIEN 1-1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - Epss (31-14CA-1.5X.375-15RA-316-EP)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 2" (ZUSA-STF-BW-13)
- Steel & Obrien Sanitary Tube Fittings