Shop All Sanitary Tube Fittings
Steel & Obrien
2" Butt Weld Domed Cap - 3/4" Long 316SS
Mfr # 16W-2-5-316
Zoro # G5192921
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Cap
- Body Material 316 Stainless Steel
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 16W-2-5-316
- Zoro # G5192921
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Cap |
Body Material | 316 Stainless Steel |
Standards | 3A |
Basic Pipe Fitting Shape | Cap |
Description
16W - WELD CAP - UNPOLISHED ID, 32RA OD - 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, EPDM, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3359)
- ELKAY Elkay Kit - Push Button 4400 Series Ftn (98682C)
- NIBCO 2" NOM FTG x C Copper 90 Degree Elbow (6072 2)
- MOEN Service Kit (182546)
- STEEL & OBRIEN 1-1/2" Butt Weld Domed Cap - 3/8" Long 316SS (16W-1-5-316)
- STEEL & OBRIEN 2-1/2" Butt Weld Domed Cap - 1" Long 316SS (16W-2.5-5-316)
- STEEL & OBRIEN 3" Butt Weld Domed Cap - 1-1/4" Long 316SS (16W-3-5-316)
- STEEL & OBRIEN 4" Female I-Line End x Short Butt Weld - 1.348" Long 316SS (15WI-4-316)
- STEEL & OBRIEN 3/4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-.75-316)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-316)
- STEEL & OBRIEN 3/4" Tri-Clamp End Equal Tee - 316SS (7MP-.75-316)
- Steel & Obrien Tube Fittings