Shop All Sanitary Tube Fittings
Steel & Obrien
2" BPE Tri-Clamp x Tri-Clamp 90 Deg. Elbow - 316SS SF1
Mfr # S2CMP-2-PL-316
Zoro # G5240223
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 2"
- Specific Pipe Fitting Shape 90 Degree Elbow
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S2CMP-2-PL-316
- Zoro # G5240223
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Elbow |
Description
S2CMP - BPE CLAMP 90 DEGREE ELBOW - 20RA ID, 32RA OD - 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Replacement Screen, 1/2 In, 304 SS (510908A251 1/2)
- CHICAGO VALVES AND CONTROLS 1-1/4", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE012)
- KOHLER Expanse Curved Shower Rod - Contempor (9351-S)
- CHRONOMITE LABS 240VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/240)
- STEEL & OBRIEN 3/4" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-.75-PL-316)
- STEEL & OBRIEN 12" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-12-RWN-304)
- STEEL & OBRIEN 4" Tri-Clamp End x Light Wall Tank Weld - 4" Long 316SS (14WLMP-4-316)
- STEEL & OBRIEN 4" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-4-ALUMINUM)
- STEEL & OBRIEN 4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-4-304)
- STEEL & OBRIEN 1-1/2" Back-Up Flange (150# Bolt Pattern) - 3/8" Long 316SS (38SL-1.5-316)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1-1/2" x 1", Specific Fitting Shape: Straight (ZUSA-STF-BW-121)
- Steel & Obrien Tube Fittings