Shop All Sanitary Tube Fittings
Steel & Obrien
2" BPE Short Outlet Clamp End Tee - 316SS SF4
Mfr # S7MPS-2-PM-316
Zoro # G5145145
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 2"
- Basic Pipe Fitting Shape Tee
- Specific Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S7MPS-2-PM-316
- Zoro # G5145145
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Tee |
Body Material | 316 Stainless Steel |
Description
S7MPS - BPE SHORT OUTLET CLAMP TEE - 15RA EP ID, 32RA OD - 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Hanger with Insert, 1/2 In. (E24PVC.5)
- MOEN Handle Kit - (128866)
- NIBCO 2" Sweat Bronze Ball Valve Inline (S58570 2)
- ZORO SELECT 90 Elbow, Aluminum, 1/2 in, Class 150, FNPT (ZUSA-PF-9424)
- STEEL & OBRIEN 1" Butt Weld End Long Tee - 316SS Unpolished (7W-1-1-316)
- STEEL & OBRIEN 2" Butt Weld Domed Cap - 3/4" Long 304SS (16W-2-5-304)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.75-316)
- STEEL & OBRIEN 1" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF4 (STL14AM7-1-PM-316)
- STEEL & OBRIEN 1-1/2" Butt Weld Domed Cap - 3/8" Long 316SS (16W-1-5-316)
- STEEL & OBRIEN 3" x 3/4" BPE Short Clamp Outlet x Weld Reducing Tee, 316SS SF1 (S7RSWWK-3X.75-PL-316)
- STEEL & OBRIEN 3" x 2-1/2" BPE Clamp End Concentric Reducer, 3" Long 316SS SF1 (S31-14MP-3X2.5-PL-316)
- Steel & Obrien Sanitary Tube Fittings