Shop All Sanitary Tube Fittings
Steel & Obrien
2" BPE Short Outlet Clamp End Tee - 316SS SF1
Mfr # S7MPS-2-PL-316
Zoro # G5152294
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 2"
- Specific Pipe Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # S7MPS-2-PL-316
- Zoro # G5152294
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Body Material | 316 Stainless Steel |
Description
S7MPS - BPE SHORT OUTLET CLAMP TEE - 20RA ID, 32RA OD - 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 100 Ft (2VDN9)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (L4605)
- ZORO SELECT Hex Bushing, 1"x1/8", 150,316, Thrd Heavy (4381034900)
- SLOAN 1.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782600)
- STEEL & OBRIEN 1/2" x 3/8" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-.50X.375-316)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-4-304)
- STEEL & OBRIEN 3" BPE Weld End Cross - 316SS SF1 (S9WWWW-3-PL-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-1.5-1-304)
- STEEL & OBRIEN 4" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-4-PL-316)
- STEEL & OBRIEN 3" Plain Bevel Seat Solid Endcap - .718" Long 316SS (16A-3-316)
- STEEL & OBRIEN 2" x 1/2" BPE Clamp End Concentric Reducer, 7" Long 316SS SF4 (S31-14MP-2X.50-PM-316)
- Steel & Obrien Tube Fittings