Shop All Sanitary Tube Fittings
Steel & Obrien
2" BPE Clamp Endcap - 316SS SF1
Mfr # S16AMP-2-PL-316
Zoro # G5150109
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Cap
- Specific Pipe Fitting Shape Cap
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S16AMP-2-PL-316
- Zoro # G5150109
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Cap |
Specific Pipe Fitting Shape | Cap |
Body Material | 316 Stainless Steel |
Description
S16AMP - BPE CLAMP ENDCAP - 20RA ID, 32RA OD - 2", These stainless steel sanitary fittings are designed to cap a processing line and create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 2-1/4" Max. O.D. PVC Insulated Fitting Cover (29870)
- LEGEND VALVE 3" x 3" x 3/4" PRESS RED TEE (450-320P)
- PRIME-LINE Out-Swinging Door Pack, 1 in. Door, 1-1/4 in. Post, Zamak Construction, Chrome Finish 1 Kit (656-8615-T)
- GUARDIAN Guardian 333-AP470-001 Spray Head (333-AP470-001)
- STEEL & OBRIEN 1/2" BPE Clamp Endcap - 316SS SF1 (S16AMP-.50-PL-316)
- STEEL & OBRIEN 1/2" Tri-Clamp End Equal Tee - 316SS (7MP-.50-316)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF4 (S2KS-1.5-PM-316)
- STEEL & OBRIEN 3/4" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.75X.25-316)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-2-316)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-2-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5-316)
- Steel & Obrien Sanitary Tube Fittings