Shop All Sanitary Tube Fittings
Steel & Obrien
2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1
Mfr # STL14AM7-2-PL-316
Zoro # G5147814
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Tube Size 2"
- Basic Pipe Fitting Shape Ferrule
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # STL14AM7-2-PL-316
- Zoro # G5147814
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Ferrule |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Ferrule |
Description
STL14AM7 - BPE CLAMP X AWF FERRULE - 20RA ID, 32RA OD - 2" X 2-1/4" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type M (MH06005)
- ANVIL 2" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310089602)
- ZORO SELECT Cap, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (CAP150)
- AMERICAN STANDARD Trip Lever, Toilet, Fits AS Toilet Tanks (047242-0020A)
- STEEL & OBRIEN 2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-2-PM-316)
- STEEL & OBRIEN 2" Tri-Clamp Vacuum Breaker Vent Valve 316SS (16AMPVB-2-316)
- STEEL & OBRIEN 1" Butt Weld End 180 Deg. Return Bend - 316SS Polished (2WU-1-7-316)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-2-304)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-1.5X.50-PL-316)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-S-316)
- SANITUBE Eccentric Reducer-304, 4"X3" Clamp (3214MP4-400300)
- Steel & Obrien Tube Fittings