Shop All Ball Valves
Steel & Obrien
2" Ball Valve, T Pattern, 3 Way/Clamp Ends - 316SS
Mfr # BLV3CT-2-316
Zoro # G5383714
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Tube Size 2"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # BLV3CT-2-316
- Zoro # G5383714
- Country of Origin China
- Category Ball Valves
Dimensions
Tube Size | 2" |
Details
Body Material | 316 Stainless Steel |
Body Style | 3-Way |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Connection Type | Clamp |
Description
BLV3CT - "T" PATTERN 3 WAY BALL VALVE (TEFLON ENCAPSULATED) / CLAMP ENDS W/ ISO MOUNTING PAD AND LOCKING HANDLE - 2", Type of quarter-turn stainless steel sanitary valve, these 3-Way Ball Valves use an encapsulated pivoting ball to control flow with three ports or openings that create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Pin Wall, Mount for Hand Shower (U5001-PK)
- GOODMAN 10728319 Limit (10728319)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2522551)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT2)
- STEEL & OBRIEN 3" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-3-316)
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-1.5-316)
- STEEL & OBRIEN 1" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-1-316)
- STEEL & OBRIEN 3/4" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-.75-316)
- STEEL & OBRIEN 1/2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-.50-316)
- STEEL & OBRIEN 3/4" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-.75-316)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSFMT300)
- Steel & Obrien Ball Valves