Shop All Ball Valves
Steel & Obrien
2" Ball Valve, 2 Way/Clamp Ends - 316SS
Mfr # BLV2C-2-316
Zoro # G5383559
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 2"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BLV2C-2-316
- Zoro # G5383559
- Country of Origin China
- Category Ball Valves
Dimensions
Tube Size | 2" |
Details
Body Material | 316 Stainless Steel |
Body Style | 2-Way |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Connection Type | Clamp |
Description
BLV2C - BALL VALVE, 2 WAY (TEFLON ENCAPSULATED) / CLAMP ENDS W/ ISO MOUNTING PAD AND LOCKING HANDLE - 2", Type of quarter-turn stainless steel sanitary valve, these 2-Way Ball Valves use a fully encapsulated pivoting ball to control flow and are designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken B90 1.5 Gpm Multifunction Handshower (72420-H-CP)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- ZORO SELECT Hex Bushing, 1-1/4"x3/4", 150,304, Thrd (4381031190)
- B & K Ring Hanger Split Copper 3/4 (C72-075HC)
- STEEL & OBRIEN 2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-2-316)
- STEEL & OBRIEN 3/4" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-.75-316)
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-1.5-316)
- STEEL & OBRIEN 1/2" Ball Valve, L Pattern, 3 Way/Clamp Ends - 316SS (BLV3CL-.50-316)
- STEEL & OBRIEN 1/2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-.50-316)
- STEEL & OBRIEN 2-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2.5-316)
- LEGEND VALVE 1" T-1960NL SWEAT x F1960 BV (101-475NL)
- Steel & Obrien Ball Valves