Shop All Ball Valves
Steel & Obrien
2" Ball Valve, 2 Way/Butt Weld Ends - 316SS
Mfr # BLV2W-2-316
Zoro # G5383461
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 2"
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BLV2W-2-316
- Zoro # G5383461
- Country of Origin China
- Category Ball Valves
Dimensions
Tube Size | 2" |
Details
Body Material | 316 Stainless Steel |
Body Style | 2-Way |
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Connection Type | Butt Weld |
Description
BLV2W - BALL VALVE, 2 WAY (TEFLON ENCAPSULATED) / BUTTWELD ENDS W/ ISO MOUNTING PAD AND LOCKING HANDLE - 2", Type of quarter-turn stainless steel sanitary valve, these 2-Way Ball Valves use a fully encapsulated pivoting ball to control flow and are designed to connect to tubing or other fittings for a permanent and flush welded connection., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9800)
- BANJO 3/4" Male Adapter x FNPT Cam Lever Coupling (75A3/4)
- MOEN Stream Straightener (14913)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-1)
- STEEL & OBRIEN 1" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-1-316)
- STEEL & OBRIEN 3/4" Ball Valve, T Pattern, 3 Way/Clamp Ends - 316SS (BLV3CT-.75-316)
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-1.5-316)
- STEEL & OBRIEN 2-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2.5-316)
- STEEL & OBRIEN 3" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-3-316)
- STEEL & OBRIEN 1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-.50-316)
- CHICAGO VALVES AND CONTROLS 1/4", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR002)
- Steel & Obrien Valves