Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS
Mfr # 23BMP-2.5X.75-304
Zoro # G5193165
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Standards 3A
- Basic Pipe Fitting Shape Cap
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 23BMP-2.5X.75-304
- Zoro # G5193165
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" x 3/4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Basic Pipe Fitting Shape | Cap |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Cap |
Description
23BMP - THERMOMETER CAP - 2-1/2" X 3/4" NPT, Commonly referred to as thermometer or instrument caps, these stainless steel sanitary fittings are adapters with a threaded interface for a thermometer (purchased separately)., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79275)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 2 In (0500381082)
- TOTO Trip Lever For St424Es Chrome Plated (THU141N#CP)
- DIXON Legris by Push-In Straight Connector, 3/8 x 1/4 in Nominal, MNPT x Tube, 250 psi Pressure, Brass, D (31155618DOT)
- STEEL & OBRIEN 1" & 1-1/2" x 1/2" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.50-304)
- STEEL & OBRIEN 3" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-3-304)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-1-304)
- STEEL & OBRIEN 4" Weld End Tee w/Short Outlet Clamp - 316SS Polished (7WWMS-4-7-316)
- STEEL & OBRIEN 6" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-6-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-1.5-1-316)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 304SS (32-14MP-4X2-304)
- Steel & Obrien Sanitary Tube Fittings