Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" x 3/4" Bpe 180? Weld U-Bend W/ Bottom Clamp Outlet, 316SS, Sf4
Mfr # S2UBWWK-2.5X.75-PM-316
Zoro # G5240792
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 2-1/2" x 3/4"
- Specific Pipe Fitting Shape U-Bend
- Basic Pipe Fitting Shape Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S2UBWWK-2.5X.75-PM-316
- Zoro # G5240792
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" x 3/4" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Specific Pipe Fitting Shape | U-Bend |
Basic Pipe Fitting Shape | Bend |
Body Material | 316 Stainless Steel |
Description
S2UBWWK - BPE BOTTOM OUTLET CLAMP USE POINT - 15RA EP ID, 32RA OD - 2-1/2" X 3/4", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Rel 3CntrsetLPopUp-Hoel wVr .5GPM, Polished chrome (7385.050.002)
- ANVIL 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (0319907960)
- KOHLER 2.5 GPM Single-Function Showerhead W/ Katalyst Air-Induction Technlogy (457-AK-CP)
- OATEY Slope Extension, Polystyrene, 20" L (41641)
- STEEL & OBRIEN 2" Tri-Clamp End Cross - 304SS (9MP-2-304)
- STEEL & OBRIEN 3" x 2" BPE Weld End Short Conc Reducer, 3-3/8" Long 316SS SF4 (S31S-3X2-PM-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2.5-316)
- STEEL & OBRIEN 3" x 2-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-3X2.5-316)
- STEEL & OBRIEN 3" Butt Weld End 180 Deg. Return Bend - 304SS Polished (2WU-3-7-304)
- STEEL & OBRIEN 4" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-4-7-304)
- STEEL & OBRIEN 1-1/2" Back-Up Flange (150# Bolt Pattern) - 3/8" Long 316SS (38SL-1.5-316)
- Steel & Obrien Sanitary Tube Fittings