Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" x 2" Tri-Clamp Eccentric Reducer - 3" Long 316SS
Mfr # 32-14MP-2.5X2-316
Zoro # G5962039
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 2-1/2" x 2"
- Specific Pipe Fitting Shape Eccentric Reducer
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 32-14MP-2.5X2-316
- Zoro # G5962039
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" x 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Eccentric Reducer |
Standards | 3A |
Basic Pipe Fitting Shape | Reducer |
Body Material | 316 Stainless Steel |
Description
32-14MP - CLAMP ECCENTRIC REDUCER - 2-1/2" X 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Female Swivel Elbow, 1/2 in Tube Size, Plastic, White (PEIBTC2034)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only, 4" O.C. Shallow Splash Mount (BKF-W2-XX-G)
- KOHLER Purist Wall-Mount Lav Faucet Trim (T14413-3-2MB)
- ZORO SELECT Concentric Coupling, 304 SS, 3 x 6 in (4381016310)
- STEEL & OBRIEN 1" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-1-316)
- STEEL & OBRIEN 4" Butt Weld End Long Tee - 304SS Unpolished (7W-4-1-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Heavy Tank Weld - 1-3/4" Long 304SS (14MPW-2-304)
- STEEL & OBRIEN 12" Tri-Clamp End x Short Weld Ferrule - 1" Long 304SS (14WMP-12-304)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.75-316)
- STEEL & OBRIEN 1-1/2" Plain Bevel Seat x Medium Weld End - 1-1/2" Long 304SS (L14A7-1.5-304)
- STEEL & OBRIEN 12" Tri-Clamp, Asme High Pressure Clamp - Long 316SS (13ASME-12-316)
- Steel & Obrien Tube Fittings