Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" x 2" BPE Weld End Long Reducing Tee - 316SS SF1
Mfr # S7RWWW-2.5X2-PL-316
Zoro # G5147412
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 2-1/2" x 2"
- Basic Pipe Fitting Shape Tee
- Specific Pipe Fitting Shape Reducing Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S7RWWW-2.5X2-PL-316
- Zoro # G5147412
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" x 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Reducing Tee |
Body Material | 316 Stainless Steel |
Description
S7RWWW - BPE BUTT WELD REDUCING LONG TEE - 20RA ID, 32RA OD - 2-1/2" X 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 2" Socket x Thread CPVC Ball Valve 2-Way (1613020)
- ZORO SELECT 1/2" Male NPT Steel Magnetic Square Head Plug Class 150 (4044041)
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT100100)
- APOLLO PEX 1/2 in. x 100 ft. Blue PEX Pipe (APPB10012)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2.5-1-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-1.5-304)
- STEEL & OBRIEN 8" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 304SS (14WMP-8-304)
- STEEL & OBRIEN 1" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-1-PL-316)
- STEEL & OBRIEN 4" Plain John Perry Short Weld Ferrule - 1.218" Long 316SS (14PRFJP-4-316)
- STEEL & OBRIEN 3/4" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-.75-PL-316)
- MAXPURE 1-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L1.5-PL)
- Steel & Obrien Tube Fittings