Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" x 2" BPE Ext. Tan. Clamp Outlet x Weld Reducing Tee, 316SS SF1
Mfr # S7RWWK-2.5X2-PL-316
Zoro # G5239709
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 2-1/2" x 2"
- Basic Pipe Fitting Shape Tee
- Specific Pipe Fitting Shape Reducing Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S7RWWK-2.5X2-PL-316
- Zoro # G5239709
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" x 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Reducing Tee |
Body Material | 316 Stainless Steel |
Description
BPE EXTENDED TANGENT REDUCING TEE - 20RA ID, 32RA OD - 2-1/2" X 2", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. IPS x 3/4 in. CTS Brass Push-to-Connect Conversion Coupling (FSBIPSC34)
- WHEELER-REX Torque Wrench, Coupling, 3/8 Cap, 80 in lb (1965)
- B & K PLUG SQ HEAD GALV 4"" (511-811BC)
- SMITH-COOPER Thrd Union, Forged, 3000, 1" (4308002560)
- STEEL & OBRIEN 1-1/2" Female I-Line End x Long Butt Weld - 2.031" Long 304SS (15WLI-1.5-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-1.5-1-304)
- STEEL & OBRIEN 4" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-4-PL-316)
- STEEL & OBRIEN 2" Plain Bevel Seat x Roll On - 1.313" Long 316SS (14R-2-316)
- STEEL & OBRIEN 2" x 1-1/2" Conc. Butt Weld Reducer - 2" Long 304SS Unpolished (31W-2X1.5-1-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1.5-1-304)
- ZORO SELECT 2" Clamp x FNPT T316L SS Female Adapter (EG22-6L2.0)
- Steel & Obrien Tube Fittings