Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" x 1/2" Bpe 180? Weld U-Bend W/ Bottom Clamp Outlet, 316SS, Sf4
Mfr # S2UBWWK-2.5X.50-PM-316
Zoro # G5239435
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 2-1/2" x 1/2"
- Basic Pipe Fitting Shape Bend
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S2UBWWK-2.5X.50-PM-316
- Zoro # G5239435
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" x 1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Bend |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | U-Bend |
Description
S2UBWWK - BPE BOTTOM OUTLET CLAMP USE POINT - 15RA EP ID, 32RA OD - 2-1/2" X 1/2", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" COPPER 90 ELBOW (450-002)
- ORION 3/4" x 5 ft. Non-Threaded Polypropylene Pipe Sch 80 (3/4 SCHEDULE 80 PIPE)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Satin Finish (D125223)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186-1 DFB SMO)
- STEEL & OBRIEN 1/2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-.50-316)
- STEEL & OBRIEN 3" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-3-304)
- STEEL & OBRIEN 6" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 316SS (14WMP-6-316)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-1-304)
- STEEL & OBRIEN 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-.50-316)
- STEEL & OBRIEN 3" I-Line Clamp, Bolted Style - 304SS (13I-3-304)
- STEEL & OBRIEN 4" x 2" BPE Weld End Short Conc Reducer, 5-1/8" Long 316SS SF1 (S31S-4X2-PL-316)
- Steel & Obrien Tube Fittings