Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" x 1-1/2" BPE Clamp End Concentric Reducer, 5" Long 316SS SF1
Mfr # S31-14MP-2.5X1.5-PL-316
Zoro # G5147464
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 2-1/2" x 1-1/2"
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # S31-14MP-2.5X1.5-PL-316
- Zoro # G5147464
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" x 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Reducer |
Specific Pipe Fitting Shape | Concentric Reducer |
Description
S31-14MP - BPE CLAMP CONCENTRIC REDUCER - 20RA ID, 32RA OD - 2.5" X 15", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (G-BVRM-25MF)
- FULFLO Cartridge Filter Vessel, 10 gpm, 100 psi (EHG01D1T)
- T&S BRASS Faucet, 4"Deck , 10"Spt, Leadfree (B1112)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Male Pipe Thread - 2.187" Long 304 (21MP-1X.75-304)
- STEEL & OBRIEN 3" Female I-Line Solid Endcap - .687" Long 304SS (16AI-15I-3-304)
- STEEL & OBRIEN 2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-2-PM-316)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-1.5X.50-PL-316)
- STEEL & OBRIEN 1" Weld Neck Flange (150# Bolt Pattern)- 1/2" Long 316SS (38W-1-316)
- STEEL & OBRIEN 3" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-3-304)
- STEEL & OBRIEN 3" Tri-Clamp End 45 Degree Elbow - 304SS (2KMP-3-304)
- Steel & Obrien Sanitary Tube Fittings