Shop All Y & Basket Strainers
Steel & Obrien
2-1/2" w/1/8" Perf. Strainer - Side In., Short Nrw/Clamp Ends, 316SS
Mfr # KED02518-316
Zoro # G5134864
product price: $2,082.99
/ea
Free Shipping & Returns
$2,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Strainer
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KED02518-316
- Zoro # G5134864
- Country of Origin China
- Category Y & Basket Strainers
Details
Specific Pipe Fitting Shape | Strainer |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 316 Stainless Steel |
Description
STRAINER - SIDE INLET, LONG WIDE W/ TC ENDS - 2-1/2" W/ 1/8" PERFORATIONS, Side Inlet Sanitary Strainers protect processing equipment down line from large and small particulates depending on the options choosen. These Strainers come with a perforated screen, adding mesh or other disposable filters can be added to any strainer. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385050.002)
- ZORO SELECT 1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (583-600LS)
- B & K FROST FREE STEM KIT 12"" (888-574HC)
- THRIFCO PLUMBING Low Profile Anti-Siphon Toilet Tank Fill Valve (4543538)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2-1/2" w/1/4" Perforations - 316SS (KET02500-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/4" Perforations - 316SS (KET02000-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 4" w/1/4" Perforations - 316SS (KET04000-316)
- STEEL & OBRIEN 40 Mesh - Short Wide Strainer Mesh, 316SS (KEM1W040-316)
- STEEL & OBRIEN 150 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N150-316)
- STEEL & OBRIEN 100 Mesh - Long Wide Strainer Mesh, 316SS (KEM2W100-316)
- ASAHI Strainer, Screen 1-1/4-1-1/2" 60 Mesh (3180015)
- Steel & Obrien Y & Basket Strainers