Shop All Y & Basket Strainers
Steel & Obrien
2-1/2" w/1/8" Perf. Strainer - Side In., Short Nrw/Clamp Ends, 316SS
Mfr # KEC02518-316
Zoro # G5134654
product price: $1,661.99
/ea
Free Shipping & Returns
$1,661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 3A
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEC02518-316
- Zoro # G5134654
- Country of Origin China
- Category Y & Basket Strainers
Details
Standards | 3A |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Strainer |
Description
STRAINER - SIDE INLET, SHORT WIDE W/ TC ENDS - 2-1/2" W/ 1/8" PERFORATIONS, Side Inlet Sanitary Strainers protect processing equipment down line from large and small particulates depending on the options choosen. These Strainers come with a perforated screen, adding mesh or other disposable filters can be added to any strainer. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 4", PVC/EPDM, Socket (TC1400SE)
- ZORO SELECT Butterfly Valve, 4" Tube Size, Clamp (51C-64.0MS/STH)
- ZORO SELECT Tubing, Seamless, 1 In, 6 Ft, 1010 Carbon (3ADC5)
- BANJO Flange, 2", 300 psi, Elbow, 3 1/16" O.D. (M200SWP90)
- STEEL & OBRIEN 100 Mesh - Long Wide Strainer Mesh, 316SS (KEM2W100-316)
- STEEL & OBRIEN 50 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N050-316)
- STEEL & OBRIEN 3" Od, W/1/8" Holes -1"-2" (Shrt Narrow) Strainer Core, 11" Long (KEM00020-316-EP)
- STEEL & OBRIEN 1", 1 1/2" & 2" Long Narrow Strainer Spring, Electropolished-316SS (KEP00030-316-EP)
- STEEL & OBRIEN 200 Mesh - Long Narrow Strainer Mesh, 316SS (KEM2N200-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/4" Perforations - 316SS (KET02000-316)
- LEGEND VALVE 2" T-758 S.S. Y-STRAINER (113-498)
- Steel & Obrien Y & Basket Strainers