Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Type A Stub End (Use w/38Sl)- 2" Long 316SS Unpolished
Mfr # 14VB-2.5-1-316
Zoro # G5194330
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 2-1/2"
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14VB-2.5-1-316
- Zoro # G5194330
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Flange |
Specific Pipe Fitting Shape | Flange |
Description
14VB - TYPE A STUB END - UNPOLISHED - 2-1/2" X 2" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Use with slip on flange (38SL), Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 4" QC x NPT Male (ZUSA-STF-BW-150)
- TOTO Solenoid Assy Unit For Lloyd Urinal Flus (THU3002)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-230)
- BEMIS Toilet Seat Rnd Blk (955CT-047)
- STEEL & OBRIEN 4" BPE Tri-Clamp End Tee - 316SS SF1 (S7MP-4-PL-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-1.5-1-304)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Ecc. Reducer, 5" Long 316SS SF4 (S32-1.5X1-PM-316)
- STEEL & OBRIEN 3" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-3-304)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X.50-PL-316)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X1-PL-316)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0075X6.00-7-6)
- Steel & Obrien Sanitary Tube Fittings