Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS
Mfr # 13MHHM-2.5-RWN-304
Zoro # G5498900
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish Unpolished
- Tube Size 2-1/2"
- Basic Pipe Fitting Shape Clamp
- Specific Pipe Fitting Shape Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13MHHM-2.5-RWN-304
- Zoro # G5498900
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | Unpolished |
Basic Pipe Fitting Shape | Clamp |
Specific Pipe Fitting Shape | Clamp |
Body Material | 304 Stainless Steel |
Description
13MHHM - TRI-CLAMP (SINGLE PIN) - 2-1/2" ROCKET WING NUT, Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-1.5-316)
- ZORO SELECT Double End Flanged Tailpiece, White Drain (35148)
- ZORO SELECT Wye, Brass, 3/4 in Pipe Size, Female NPT (ZUSA-PF-10518)
- HYDRA-ZORB HVAC/R Tube Hanger for Threaded Rod (TRH-4 (PACK OF 10))
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-2.5-304)
- STEEL & OBRIEN 1" Tri-Clamp x Compression Adapter - 316SS (31-14-1-WF-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-1.5-316)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-2-304)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-1.5X.75-PL-316)
- STEEL & OBRIEN 2-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-2.5-PL-316)
- VNE STAINLESS STEEL FITTING (E7W4.0)
- Steel & Obrien Tube Fittings