Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Tri-Clamp Single Pin Squeeze Clamp - 304SS
Mfr # 13MHHMQ-2.5-304
Zoro # G5498541
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2-1/2"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13MHHMQ-2.5-304
- Zoro # G5498541
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Clamp |
Body Material | 304 Stainless Steel |
Description
13MHHMQ - TRI-CLAMP SQUEEZE CLAMP - 2-1/2", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Squeeze clamp can be useful for one handed installaion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 1/2X18 Galv Pipe (563-180HC)
- DIXON Cam and Groove, AL CouplerxFNPT, 3" (300-D-AL)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- AMERICAN STANDARD Deep Soak Max Drain, White (1599205.020)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Ecc. Reducer, 5" Long 316SS SF4 (S32-1.5X1-PM-316)
- STEEL & OBRIEN 1-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-1.5-ALUMINUM)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 304SS Polished (7WWW-1-7-304)
- STEEL & OBRIEN 4" Tri-Clamp End x Male Pipe Thread - 3.813" Long 304 (21MP-4-304)
- STEEL & OBRIEN 4" x 3" BPE Clamp End Ecc. Reducer, 5-1/8" Long 316SS SF1 (S32-14MP-4X3-PL-316)
- STEEL & OBRIEN 3" Tri-Clamp End Equal Tee - 316SS (7MP-3-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-2.5-316)
- Steel & Obrien Tube Fittings