Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS
Mfr # 13MHHM-2.5-304
Zoro # G5498234
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2-1/2"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13MHHM-2.5-304
- Zoro # G5498234
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Clamp |
Description
13MHHM - TRI-CLAMP (SINGLE PIN) - 2-1/2", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch x 1/2 Inch Threaded x Threaded PVC Bushing SCH 40 (8113594)
- FESTO Solenoid Valve VUVG-B14-P53E-ZT-F-1T1L (VUVG-B14-P53E-ZT-F-1T1L)
- MIDLAND METAL Pipe Coupler, Series ARO 210 Interchange, 38 Nominal, FNPT, 250 psi, 4 to 176 deg F, Brass (28585)
- LEGEND VALVE 4" X 8" 304 SS NIPPLE (304-232)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Male Pipe Thread - 3.281" Long 316 (21MP-2.5-316)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-2.5-7-316)
- STEEL & OBRIEN 2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2-1-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Heavy Tank Weld - 1-5/8" Long 304SS (14MPW-1.5-304)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp End Solid Endcap - .187" Long 316SS (16AMP-.50-316)
- STEEL & OBRIEN 4" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-4-PM-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1.687" Long 304SS (14MPHR-1.5-304)
- Steel & Obrien Tube Fittings