Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS
Mfr # 13MHHS-2.5-304
Zoro # G5498934
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2-1/2"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13MHHS-2.5-304
- Zoro # G5498934
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Clamp |
Description
13MHHS - TRI-CLAMP (3 SEGMENT) - 2-1/2", Offering more flexibility than standard single pin clamps, three-segment clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15089)
- KD MOBILIARIO Backlit LED Mirror with 2 Vertical Frosted Inset Strips, White (KD3314061)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 3/8 in Pipe Size (838-073)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 94" W (PA131D)
- STEEL & OBRIEN 3" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-3-304)
- STEEL & OBRIEN 2" x 1" BPE Weld End Short Conc Reducer, 3-3/8" Long 316SS SF1 (S31S-2X1-PL-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Heavy Tank Weld - 1-3/4" Long 304SS (14MPW-2-304)
- STEEL & OBRIEN 1-1/2" x 3/4" Tri-Clamp End x Male Pipe Thread - 2.187" Long 316 (21MP-1.5X.75-316)
- STEEL & OBRIEN 4" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-4-1-304)
- STEEL & OBRIEN 3" Butt Weld End Short Tee - 304SS Unpolished (7WWW-3-1-304)
- MAXPURE STAINLESS STEEL FITTING (TE7WWW6L.5-PD)
- Steel & Obrien Tube Fittings