Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Tri-Clamp End 90 Degree Elbow - 304SS
Mfr # 2CMP-2.5-304
Zoro # G5962474
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Shape Elbow
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 2CMP-2.5-304
- Zoro # G5962474
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Standards | 3A |
Body Material | 304 Stainless Steel |
Description
2CMP - CLAMP 90 DEGREE ELBOW - 2-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL200)
- KETCHAM 13" x 36" Euroline Flush Mounted Beveled Edge Medicine Cabinet (121BV)
- LEGEND VALVE 7 PORT SS MANIFOLD /W PURGE (8330P-10-7)
- STEEL & OBRIEN 1" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-1-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-1.5-304)
- STEEL & OBRIEN 2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-2-304)
- STEEL & OBRIEN 6" Butt Weld End Short Tee - 304SS Unpolished (7WWW-6-1-304)
- STEEL & OBRIEN 1-1/2" Threaded Bevel Seat x Weld End - 1-1/2" Long 316SS (L15A7-1.5-316)
- STEEL & OBRIEN 2-1/2" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1 (S2KMP-2.5-PL-316)
- ZORO SELECT 2-1/2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L2.5)
- Steel & Obrien Tube Fittings