Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Tri-Clamp End 180 Degree U-Bend - 304SS
Mfr # 2UMP-2.5-304
Zoro # G5962553
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Standards 3A
- Specific Pipe Fitting Shape U-Bend
- Basic Pipe Fitting Shape Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 2UMP-2.5-304
- Zoro # G5962553
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Specific Pipe Fitting Shape | U-Bend |
Basic Pipe Fitting Shape | Bend |
Body Material | 304 Stainless Steel |
Description
2UMP - CLAMP 180 DEGREE RETURN BEND - 2-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BN-KSD100BN)
- BANJO 4" Female Coupler x Hose Shank Cam Lever Coupling (400C)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/2" (79265)
- OWENS CORNING 1" thick 8" ID tube with ASJ (722584)
- STEEL & OBRIEN 3" Tri-Clamp End 180 Degree U-Bend - 304SS (2UMP-3-304)
- STEEL & OBRIEN 1-1/2" Threaded Bevel Seat x Weld End - 1-1/2" Long 316SS (L15A7-1.5-316)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp End x Female Pipe Thread - 1.687" Long 304 (22MP-2X1.5-304)
- STEEL & OBRIEN 10" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-10-304)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF1 (S2CKW-1.5-PL-316)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-S-316)
- ADVANCE FITTINGS 2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-2-PM-316L)
- Steel & Obrien Tube Fittings