Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Q-Line Short Weld Ferrule - .937" Long 316SS
Mfr # 14WQ-2.5-316
Zoro # G5193402
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Q-Line
- Surface Finish 32 RA I.D. /32 RA O.D.
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Ferrule
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14WQ-2.5-316
- Zoro # G5193402
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Q-Line |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Shape | Ferrule |
Description
14WQ - Q-LINE SHORT WELDING FERRULE - 2-1/2", These stainless steel sanitary fittings are adapters that create a transition between butt weld connections and Q-Line fittings, which have a grooved mating interface creating a leak-proof connection when combined with a Q-Line gasket and clamp. Easy to assemble and disassemble for cleaning and routine maintenance. , Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Banjo Stubby Valve Vsfmt200 (VSFMT204FP)
- MIDWEST INSTRUMENT Verticle Tube Kit (830-0003)
- DIXON Standard Round Hole Strainer, NPSM 3" (RHS35)
- KOHLER Loure Wall-Mount 9-3/4" Bath Spout (14676-SN)
- STEEL & OBRIEN 4" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-4-PL-316)
- STEEL & OBRIEN 1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-.50-PL-316)
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Unpolished (31W-2.5X2-1-304)
- STEEL & OBRIEN 1" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1-316)
- STEEL & OBRIEN 1-1/2" Conc. Butt Weld Reducer - 1" Long 304SS Polished (31W-1.5X1-7-304)
- STEEL & OBRIEN 3/4" x 3/8" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.75X.375-316)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-3-316)
- Steel & Obrien Tube Fittings